Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120432
Zoro # G5500270
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- ANSI Code SV120432
- Shape Spade
- Included Angle 144 Degrees
- Insert Style SV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120432
- Zoro # G5500270
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Seat Size | 8 |
Hole Dia. | 4 1/2 in |
Width | 4.5 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Material - Machining | High Speed Steel |
ANSI Code | SV120432 |
Shape | Spade |
Included Angle | 144 Degrees |
Insert Style | SV |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N, P |
Rake | Positive |
Thickness | 0.437 in |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Manufacturer Grade | T15 |
Coating Process | PVD |
Number of Cutting Edges | 2 |
Finish - Machining | Hardslick |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 8, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120432
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Blocks Set, 3" L x 2" W x 1" H, 11 Holes (599-750-50)
- REED INSTRUMENTS Distance Meter (R8005)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- NORSEMAN BY VIKING DRILL AND TOOL 6 Piece Super Premium Black and Gold Combo Drill and Tap Set (21330)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Spade Drill (S08006)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- Yg-1 Tool Co Drill Bits