Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120416
Zoro # G5501217
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code SV120416
- Insert Size SV120
- Coating Process PVD
- Finish - Machining Hardslick
- For Drill Type Spade Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120416
- Zoro # G5501217
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Seat Size | 8 |
Width | 4.25 in |
Hole Dia. | 4 1/4 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
ANSI Code | SV120416 |
Coating Process | PVD |
Finish - Machining | Hardslick |
For Drill Type | Spade Drill |
Cutting Direction | Right Hand |
Rake | Positive |
Secondary Material Application ISO Code | M, N, P |
Shape | Spade |
Thickness | 0.437 in |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application ISO Code | K, P |
Insert Style | SV |
Number of Cutting Edges | 2 |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Manufacturer Grade | T15 |
Included Angle | 144 Degrees |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 8, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120416
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Power Bit x 2-3/4" Extra Har (170P2AX)
- PROSKIT Spanner Driver Set, S4, S6, S8, S10 (SD-2404)
- IRWIN 1/8" Cobalt 135 Deg. Jobber Length Drill Bit 3pk. (3016008)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- Yg-1 Tool Co Solid Spade Drill Bits