Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120404
Zoro # G5500867
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Finish - Machining Hardslick
- Cutting Direction Right Hand
- Insert Style SV
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120404
- Zoro # G5500867
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 4 1/16 in |
Insert Size | SV120 |
Width | 4.062 in |
Seat Size | 8 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Finish - Machining | Hardslick |
Cutting Direction | Right Hand |
Insert Style | SV |
Number of Cutting Edges | 2 |
Included Angle | 144 Degrees |
Primary Material Application ISO Code | K, P |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Thickness | 0.437 in |
Manufacturer Grade | T15 |
ANSI Code | SV120404 |
Coating Process | PVD |
Rake | Positive |
Shape | Spade |
For Drill Type | Spade Drill |
Secondary Material Application ISO Code | M, N, P |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 8, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120404
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fibr-5 Fiber-Gel Cable Pulling 5Gallon (GEL-5)
- GENERAL TOOLS Automatic Center Punch, 0.5 D x 5 L (79)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 3 Button (1886-0200)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- DISSTON MM 12x4 Stub Spade Bit (158843)
- Yg-1 Tool Co Solid Spade Drill Bits