Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120360
Zoro # G5501530
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- ANSI Code SV120360
- Number of Cutting Edges 2
- Insert Size SV120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120360
- Zoro # G5501530
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Hole Dia. | 3 15/16 in |
Width | 3.937 in |
Seat Size | 7 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
ANSI Code | SV120360 |
Number of Cutting Edges | 2 |
Coating Process | PVD |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N, P |
Included Angle | 144 Degrees |
For Drill Type | Spade Drill |
Finish - Machining | Hardslick |
Manufacturer Grade | T15 |
Thickness | 0.437 in |
Insert Style | SV |
Shape | Spade |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application ISO Code | K, P |
Rake | Positive |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 7, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120360
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- PRO-GRADE TOOLS Proof Torx Bit Set, 13 pcs. Tamper (19027)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- IRWIN Spade Bit, 1 1/8 In (88818)
- Yg-1 Tool Co Drill Bits