Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120328
Zoro # G5501506
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Grade T15
- Cutting Direction Right Hand
- Included Angle 144 Degrees
- Insert Style SV
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120328
- Zoro # G5501506
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 3.437 in |
Seat Size | 6 |
Hole Dia. | 3 7/16 in |
Insert Size | SV120 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Manufacturer Grade | T15 |
Cutting Direction | Right Hand |
Included Angle | 144 Degrees |
Insert Style | SV |
Number of Cutting Edges | 2 |
Coating Process | PVD |
Thickness | 0.437 in |
Shape | Spade |
Primary Material Application ISO Code | K, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Secondary Material Application ISO Code | M, N, P |
For Drill Type | Spade Drill |
Rake | Positive |
Finish - Machining | Hardslick |
ANSI Code | SV120328 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 6, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120328
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8643)
- DRILL AMERICA 1-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/2-8)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- SURTEK 58 Spade Style Drill Bit For Wood (BP5/8)
- Yg-1 Tool Co Solid Spade Drill Bits