Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120312
Zoro # G5500532
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturer Grade T15
- Coating Process PVD
- Width 3.187 in
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Hole Dia. 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120312
- Zoro # G5500532
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 3.187 in |
Hole Dia. | 3 3/16 in |
Seat Size | 6 |
Insert Size | SV120 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Manufacturer Grade | T15 |
Coating Process | PVD |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Thickness | 0.437 in |
Insert Style | SV |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Included Angle | 144 Degrees |
Primary Material Application ISO Code | K, P |
ANSI Code | SV120312 |
Number of Cutting Edges | 2 |
Material - Machining | High Speed Steel |
Shape | Spade |
Rake | Positive |
For Drill Type | Spade Drill |
Finish - Machining | Hardslick |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 6, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120312
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- ICON VEHICLE DYNAMICS 2 PIN COILOVER SPANNER WRENCH KIT (198000)
- KO-KEN Bit Socket XZN M12 Triple Square 100mm 3/8 Sq. Drive (3020.100-M12)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- Yg-1 Tool Co Solid Spade Drill Bits