Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120262
Zoro # G5502048
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Rake Positive
- Thickness 0.437 in
- Cutting Direction Right Hand
- Manufacturer Grade T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120262
- Zoro # G5502048
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Seat Size | 5 |
Width | 2.968 in |
Hole Dia. | 2 31/32 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Thickness | 0.437 in |
Cutting Direction | Right Hand |
Manufacturer Grade | T15 |
Insert Style | SV |
Primary Material Application ISO Code | K, P |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Shape | Spade |
Finish - Machining | Hardslick |
Material - Machining | High Speed Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Included Angle | 144 Degrees |
Number of Cutting Edges | 2 |
For Drill Type | Spade Drill |
ANSI Code | SV120262 |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 5, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120262
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Swivel Head, Full polish (CMMT99422)
- MILWAUKEE TOOL 1-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8627)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- DIABLO SPEEDemon 1-1/4 in. X 6 in. L Spade Bit 2 pk (DSP2150-P2)
- Yg-1 Tool Co Solid Spade Drill Bits