Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120248
Zoro # G5500359
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Drill Type Spade Drill
- Rake Positive
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Number of Cutting Edges 2
- Seat Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120248
- Zoro # G5500359
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 5 |
Insert Size | SV120 |
Hole Dia. | 2 3/4 in |
Width | 2.75 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
For Drill Type | Spade Drill |
Rake | Positive |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Number of Cutting Edges | 2 |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N, P |
Included Angle | 144 Degrees |
Insert Style | SV |
Finish - Machining | Hardslick |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Manufacturer Grade | T15 |
ANSI Code | SV120248 |
Thickness | 0.437 in |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, P |
Coating Process | PVD |
Shape | Spade |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 5, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120248
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5-5/8" Slotted Screw Starter (2282D)
- KO-KEN Ratchet Handle 24 teeth 250mm Push Button Polished Handle 1/2 Sq. Drive (4753PB)
- IDEAL 5 1/4 in Cable Stripper 3mm, 900 Microns (45-352)
- DRILL AMERICA 31/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F31/32)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- Yg-1 Tool Co Solid Spade Drill Bits