Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120238
Zoro # G5500322
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size SV120
- Finish - Machining Hardslick
- Shape Spade
- Hole Dia. 2 19/32 in
- Secondary Material Application ISO Code M, N, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120238
- Zoro # G5500322
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Hole Dia. | 2 19/32 in |
Seat Size | 5 |
Width | 2.593 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Finish - Machining | Hardslick |
Shape | Spade |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application ISO Code | K, P |
Included Angle | 144 Degrees |
Insert Style | SV |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
ANSI Code | SV120238 |
Manufacturer Grade | T15 |
Number of Cutting Edges | 2 |
Thickness | 0.437 in |
Rake | Positive |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Coating Process | PVD |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 5, 0.437 in, Measurement System Fractional Inch, ANSI Code SV120238
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-36)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x36)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/8"-16 (T/A54582)
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- MORSE Spade Bit, Series: WSB, 7/8 in dia, 6 in OAL, 1/4 in Shank (WSB875)
- Yg-1 Tool Co Solid Spade Drill Bits