Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120232
Zoro # G5500596
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- ANSI Code SV120232
- Coating Process PVD
- Secondary Material Application ISO Code M, N, P
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120232
- Zoro # G5500596
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 2.5 in |
Insert Size | SV120 |
Seat Size | 4 |
Hole Dia. | 2 1/2 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
ANSI Code | SV120232 |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Finish - Machining | Hardslick |
Number of Cutting Edges | 2 |
Primary Material Application ISO Code | K, P |
For Drill Type | Spade Drill |
Rake | Positive |
Manufacturer Grade | T15 |
Included Angle | 132 Degrees |
Cutting Direction | Right Hand |
Shape | Spade |
Insert Style | SV |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Thickness | 0.312 in |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV120232
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C25)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments (35XR73)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- CENTURY DRILL & TOOL Lazer Spade Bit, 11/16 x 6 in. (36444)
- Yg-1 Tool Co Drill Bits