Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120228
Zoro # G5500112
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size SV120
- Thickness 0.312 in
- Seat Size 4
- Shape Spade
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120228
- Zoro # G5500112
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Seat Size | 4 |
Width | 2.437 in |
Hole Dia. | 2 7/16 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Thickness | 0.312 in |
Shape | Spade |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Coating Process | PVD |
Finish - Machining | Hardslick |
Material - Machining | High Speed Steel |
Insert Style | SV |
Number of Cutting Edges | 2 |
Manufacturer Grade | T15 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
For Drill Type | Spade Drill |
ANSI Code | SV120228 |
Primary Material Application ISO Code | K, P |
Secondary Material Application ISO Code | M, N, P |
Included Angle | 132 Degrees |
Rake | Positive |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV120228
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXV9)
- ESTWING Blacksmith Hmr Fgls 40Oz (MRF40BS)
- IRWIN HandBlndRivetTool, Cap Up To 3/16 StlBlnd Rivets Nosepieces Included (MFX150B)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Spade Drill (S08204)
- DRILL AMERICA 3/8"x 6" Spade Bit (DMS71-0003)
- Yg-1 Tool Co Solid Spade Drill Bits