Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120204
Zoro # G5501932
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.062 in
- Coating Process PVD
- Included Angle 132 Degrees
- Manufacturer Grade T15
- Finish - Machining Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120204
- Zoro # G5501932
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 2.062 in |
Seat Size | 4 |
Insert Size | SV120 |
Hole Dia. | 2 1/16 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Coating Process | PVD |
Included Angle | 132 Degrees |
Manufacturer Grade | T15 |
Finish - Machining | Hardslick |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Number of Cutting Edges | 2 |
Thickness | 0.312 in |
Material - Machining | High Speed Steel |
ANSI Code | SV120204 |
Rake | Positive |
Shape | Spade |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Primary Material Application ISO Code | K, P |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N, P |
Insert Style | SV |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV120204
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 100 (JT27)
- RIDGID Screw, 4 X 3/8 Pan Hd (96890)
- STANLEY Rubber Mallet, Rubber, 13-1/2 In. L (57-522)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10 BLU)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- Yg-1 Tool Co Drill Bits