Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120148
Zoro # G5501311
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Thickness 0.25 in
- Insert Size SV120
- Hole Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120148
- Zoro # G5501311
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Hole Dia. | 1 3/4 in |
Width | 1.75 in |
Seat Size | 3 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Cutting Direction | Right Hand |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Thickness | 0.25 in |
Manufacturer Grade | T15 |
Material - Machining | High Speed Steel |
Included Angle | 132 Degrees |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
Coating Process | PVD |
Number of Cutting Edges | 2 |
Primary Material Application ISO Code | K, P |
For Drill Type | Spade Drill |
Finish - Machining | Hardslick |
Secondary Material Application ISO Code | M, N, P |
ANSI Code | SV120148 |
Rake | Positive |
Insert Style | SV |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 3, 0.25 in, Measurement System Fractional Inch, ANSI Code SV120148
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex 1/16" 3.1" (36713)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (1560)
- MARSON Pneumatic Air Riveter, M-3 (M39054)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- WOODOWL Spade Bit 6" x 9/16" (00606)
- Yg-1 Tool Co Drill Bits