Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120142
Zoro # G5498450
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Hole Dia. 1 21/32 in
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Cutting Direction Right Hand
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120142
- Zoro # G5498450
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 1 21/32 in |
Seat Size | 3 |
Insert Size | SV120 |
Width | 1.656 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Cutting Direction | Right Hand |
Number of Cutting Edges | 2 |
Secondary Material Application ISO Code | M, N, P |
ANSI Code | SV120142 |
Included Angle | 132 Degrees |
Thickness | 0.25 in |
Finish - Machining | Hardslick |
Rake | Positive |
Shape | Spade |
Manufacturer Grade | T15 |
Coating Process | PVD |
For Drill Type | Spade Drill |
Primary Material Application ISO Code | K, P |
Insert Style | SV |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 3, 0.25 in, Measurement System Fractional Inch, ANSI Code SV120142
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 in L (10-175)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5625)
- GENERAL TOOLS Plier Punch Revolving (72)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446913)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- Yg-1 Tool Co Solid Spade Drill Bits