Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120124
Zoro # G5499771
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Hardslick
- Manufacturer Grade T15
- Seat Size 2
- Width 1.375 in
- Included Angle 132 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120124
- Zoro # G5499771
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 2 |
Width | 1.375 in |
Hole Dia. | 1 3/8 in |
Insert Size | SV120 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Finish - Machining | Hardslick |
Manufacturer Grade | T15 |
Included Angle | 132 Degrees |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Secondary Material Application ISO Code | M, N, P |
Coating Process | PVD |
Insert Style | SV |
ANSI Code | SV120124 |
Shape | Spade |
Material - Machining | High Speed Steel |
Thickness | 0.187 in |
Rake | Positive |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
Number of Cutting Edges | 2 |
For Drill Type | Spade Drill |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 2, 0.187 in, Measurement System Fractional Inch, ANSI Code SV120124
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Flexible Rule, SS, 300 x 13mm (182-226)
- BETA Set 7 of Evox Screwdrivers (012031007)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- GREENLEE Shoe Unit-4 (34344)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2170-P2)
- Yg-1 Tool Co Solid Spade Drill Bits