Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120101
Zoro # G5499001
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Size 2
- For Drill Type Spade Drill
- Shape Spade
- Finish - Machining Hardslick
- ANSI Code SV120101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120101
- Zoro # G5499001
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 2 |
Insert Size | SV120 |
Hole Dia. | 1 1/64 in |
Width | 1.015 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
For Drill Type | Spade Drill |
Shape | Spade |
Finish - Machining | Hardslick |
ANSI Code | SV120101 |
Insert Style | SV |
Primary Material Application ISO Code | K, P |
Coating Process | PVD |
Cutting Direction | Right Hand |
Number of Cutting Edges | 2 |
Material - Machining | High Speed Steel |
Included Angle | 132 Degrees |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Thickness | 0.187 in |
Manufacturer Grade | T15 |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 2, 0.187 in, Measurement System Fractional Inch, ANSI Code SV120101
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- WIHA Precision Hex Screwdriver 9/64 in Round (26333)
- DRILL AMERICA 15/16"-16 Carbon Steel Hex Die (DWTSH15/16-16)
- STARRETT Caliper (27-24)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2100)
- Yg-1 Tool Co Solid Spade Drill Bits