Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120055
Zoro # G5499327
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.859 in
- Cutting Direction Right Hand
- Secondary Material Application ISO Code M, N, P
- Material - Machining High Speed Steel
- Seat Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120055
- Zoro # G5499327
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 0.859 in |
Seat Size | 1 |
Insert Size | SV120 |
Hole Dia. | 55/64 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Coating Process | PVD |
ANSI Code | SV120055 |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Manufacturer Grade | T15 |
Shape | Spade |
Finish - Machining | Hardslick |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
For Drill Type | Spade Drill |
Thickness | 0.156 in |
Primary Material Application ISO Code | K, P |
Included Angle | 132 Degrees |
Insert Style | SV |
Number of Cutting Edges | 2 |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV120055
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200202)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- SUNEX 3/8" Drive, 5/16" SAE Socket (310EPC)
- CRESCENT 12" Adjustable Wrench - Carded (AC212VS)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- BLUMOL SPADE BIT CS HEX 3/4X6in. (E0217019)
- Yg-1 Tool Co Drill Bits