Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120052
Zoro # G5500060
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Process PVD
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Insert Style SV
- Secondary Material Application ISO Code M, N, P
- Finish - Machining Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120052
- Zoro # G5500060
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 1 |
Insert Size | SV120 |
Hole Dia. | 13/16 in |
Width | 0.812 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Coating Process | PVD |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Insert Style | SV |
Secondary Material Application ISO Code | M, N, P |
Finish - Machining | Hardslick |
Cutting Direction | Right Hand |
Included Angle | 132 Degrees |
Manufacturer Grade | T15 |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
Material - Machining | High Speed Steel |
Rake | Positive |
For Drill Type | Spade Drill |
Number of Cutting Edges | 2 |
Primary Material Application ISO Code | K, P |
Thickness | 0.156 in |
ANSI Code | SV120052 |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV120052
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Wooden Meter Stick, Plain Ends, PK3 (34039)
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79709CLB144420)
- OSG Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN (2988605)
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- X1 TOOLS 7/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2088x1)
- Yg-1 Tool Co Drill Bits