Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120046
Zoro # G5499476
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 132 Degrees
- Cutting Direction Right Hand
- Number of Cutting Edges 2
- Coating Process PVD
- Finish - Machining Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120046
- Zoro # G5499476
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 1 |
Hole Dia. | 23/32 in |
Width | 0.718 in |
Insert Size | SV120 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Included Angle | 132 Degrees |
Cutting Direction | Right Hand |
Number of Cutting Edges | 2 |
Coating Process | PVD |
Finish - Machining | Hardslick |
Manufacturer Grade | T15 |
Rake | Positive |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
For Drill Type | Spade Drill |
Insert Style | SV |
ANSI Code | SV120046 |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Primary Material Application ISO Code | K, P |
Secondary Material Application ISO Code | M, N, P |
Thickness | 0.156 in |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV120046
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 HSS Plug Hand Tap (DWTST1/2-14P)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (47435CLB72362)
- MILWAUKEE TOOL 8-Pc 6 in. Universal Quik-Lok Flat Boring Bit Set (ML49-22-0175)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Spade Drill (S08204)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-3/8 x 6 in. (36488)
- Yg-1 Tool Co Solid Spade Drill Bits