Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120044
Zoro # G5499939
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Width 0.687 in
- Cutting Direction Right Hand
- Primary Material Application ISO Code K, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120044
- Zoro # G5499939
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 0.687 in |
Hole Dia. | 11/16 in |
Insert Size | SV120 |
Seat Size | 0 |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
ANSI Code | SV120044 |
Number of Cutting Edges | 2 |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Finish - Machining | Hardslick |
Manufacturer Grade | T15 |
Material - Machining | High Speed Steel |
Included Angle | 132 Degrees |
For Drill Type | Spade Drill |
Insert Style | SV |
Shape | Spade |
Rake | Positive |
Thickness | 0.125 in |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 0, 0.125 in, Measurement System Fractional Inch, ANSI Code SV120044
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7/8" Full polished 12-point combination wrench (1228)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 100,000 rpm, 0.1 HP (51813)
- DEWALT Laser Mounting Pole (DW0882)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Spade Drill (S08006)
- BSC PREFERRED 114''x6'' Spade Bit (DSP2150)
- Yg-1 Tool Co Solid Spade Drill Bits