Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120034
Zoro # G5498231
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Size 0
- Manufacturer Grade T15
- ANSI Code SV120034
- Insert Size SV120
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120034
- Zoro # G5498231
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 0 |
Insert Size | SV120 |
Hole Dia. | 17/32 in |
Width | 0.531 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Manufacturer Grade | T15 |
ANSI Code | SV120034 |
Number of Cutting Edges | 2 |
Rake | Positive |
Insert Style | SV |
Thickness | 0.125 in |
Primary Material Application ISO Code | K, P |
Included Angle | 132 Degrees |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Finish - Machining | Hardslick |
For Drill Type | Spade Drill |
Coating Process | PVD |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Cutting Direction | Right Hand |
Shape | Spade |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 0, 0.125 in, Measurement System Fractional Inch, ANSI Code SV120034
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Ehkm And Ezr, Protection Caps, 3101959 (3101959)
- KETT TOOL Ball Bearing (330003-09)
- TRIPLETT Triplett ClikGrip Auto-Adjusting Water Pump Pliers- 10" (TL-TR-TT-221)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1879 Black & Gold HSS 1/16-1/2x1/64 (C18122)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 30 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x30)
- Yg-1 Tool Co Solid Spade Drill Bits