Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120026
Zoro # G5499430
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Hardslick
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- For Drill Type Spade Drill
- Thickness 0.093 in
- Manufacturer Grade T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120026
- Zoro # G5499430
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | Y |
Insert Size | SV120 |
Hole Dia. | 13/32 in |
Width | 0.406 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Finish - Machining | Hardslick |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
For Drill Type | Spade Drill |
Thickness | 0.093 in |
Manufacturer Grade | T15 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Included Angle | 132 Degrees |
Insert Style | SV |
Material - Machining | High Speed Steel |
Rake | Positive |
Number of Cutting Edges | 2 |
ANSI Code | SV120026 |
Shape | Spade |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, Y, 0.093 in, Measurement System Fractional Inch, ANSI Code SV120026
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 3/16 In, PK2 (192)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A275)
- CURRENT TOOLS 24" Diameter Heavy Duty Cable Pulling Hook Sheave (824)
- STEELMAN 5-Piece 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket Set (99439)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2075x12)
- Yg-1 Tool Co Drill Bits