Shop All Jobber Length Drill Bits
Yg-1 Tool Co
Point Stub Screw Machine Drill, #55x1-5/8
Mfr # D4148155
Zoro # G9707343
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #11
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D4148155
- Zoro # G9707343
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #11 |
Details
Item | High Speed Steel Drill |
Measurement System | Wire |
Description
High Speed Steel Drill, Drill Bit Size #11, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 -7'9)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (400526)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- YG-1 TOOL CO #28 HSS 135 Deg. Jobber Length Drill Bit (D1GP138229)
- YG-1 TOOL CO Jobber Drill, 7mm, 140, Carbide (DH408070)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- YG-1 TOOL CO 11.00mm HSS 135 Deg. Jobber Length Drill Bit (DLGP195110)
- ZORO SELECT 17/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102656)
- Yg-1 Tool Co Jobber Length Drill Bits