Shop All Jobber Length Drill Bits
Yg-1 Tool Co
Point Jobber, #44 x 2-1/8, TiN HSS Gold-P
Mfr # D2GP187213
Zoro # G9706354
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #24
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D2GP187213
- Zoro # G9706354
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #24 |
Details
Item | High Speed Steel Drill |
Measurement System | Wire |
Description
High Speed Steel Drill, Drill Bit Size #24, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MH-T500)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-08)
- DRILL AMERICA HSS Spiral Point Tap, #4-48, 2 Flutes (DWT57051)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Magnetic Base Stand w/ 176 Lbs Holding Power (34-002)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- YG-1 TOOL CO Jobber Drill, 7mm, 140, Carbide (DH408070)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit (70-524)
- Yg-1 Tool Co Jobber Length Drill Bits