Shop All Jobber Length Drill Bits
Yg-1 Tool Co
Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P
Mfr # D2GP185032
Zoro # G9707020
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #11
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # D2GP185032
- Zoro # G9707020
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #11 |
Details
Item | High Speed Steel Drill |
Measurement System | Wire |
Description
High Speed Steel Drill, Drill Bit Size #11, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (26491)
- SIMONDS Half Round File, American, 6 In. L (78317100)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- CAPRI TOOLS High Performance Air Blow Gun, Adjustable Air Flow, Extended Nozzle (CP21350)
- YG-1 TOOL CO 11.00mm HSS 135 Deg. Jobber Length Drill Bit (DLGP195110)
- YG-1 TOOL CO #28 HSS 135 Deg. Jobber Length Drill Bit (D1GP138229)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- YG-1 TOOL CO Carbide Drills, 5/16in., Flute 1-7/8in. (0201ATF)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.50 mm (2AB3.5)
- Yg-1 Tool Co Drill Bits