Shop All Pipe Taps
Yg-1 Tool Co
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # S1700
Zoro # G9247192
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Standards NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S1700
- Zoro # G9247192
- Country of Origin Korea, Republic of
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Overall Length | 3-1/4" |
Shank Dia. | 0.906" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Tap Size | 3/4" |
Thread Length | 1-3/8" |
Size | 44259 |
Shank Length | 1 7/8 in |
75% Thread Drill Size | 0.9063 in |
Tap Length Standard | ANSI |
Thread Size | 3/4"-14 |
Shk. Dia. (inch) | 0.9063 |
Sqr. Size (metric) | 17.25 |
Diameter (metric) | 19.05 |
Diameter (inch) | 0.75 |
Useable Length (mm) | 35.05 |
Useable Length (in) | 1.38 |
Sqr. Size (inch) | 0.679 |
Drill Size (inch) | 0.9063 |
Drill Size (mm) | 23.02 |
Chamfer Length | 2P-3P |
Shk. Dia. (metric) | 23.02 |
Size & Pitch | 41702 |
Length/ Diameter | 2.0 xD |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEFC46MATPR-11' 6)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- AMERICAN WIRE TIE Automatic Wire Twister (BPT)
- VEGA Bit Holder W/ Mag Screwcap Stainless x 3 (175MH1CC)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- Yg-1 Tool Co Pipe Taps