Shop All Pipe Taps
Yg-1 Tool Co
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # R7200
Zoro # G9247156
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # R7200
- Zoro # G9247156
- Country of Origin Korea, Republic of
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Thread Length | 3/4" |
Shank Dia. | 0.437" |
Tap Dimension Type | Pipe |
Overall Length | 2-1/8" |
Tap Size | 1/8" |
Size | 1/8 X 27 LG SHK |
75% Thread Drill Size | Q |
Shank Length | 1 1/8 in |
Thread Size | 1/8"-27 |
Tap Length Standard | ANSI |
Chamfer Length | 2P-3P |
Drill Size (mm) | 8.43 |
Diameter (inch) | 0.125 |
Useable Length (mm) | 19.05 |
Sqr. Size (inch) | 0.328 |
Drill Size (inch) | 0.332 |
Diameter (metric) | 3.18 |
Shk. Dia. (metric) | 11.11 |
Shk. Dia. (inch) | 0.4375 |
Length/ Diameter | 2.0 x D |
Sqr. Size (metric) | 8.33 |
Size & Pitch | 46395 |
Useable Length (in) | 0.75 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- KRAFT TOOL Bull Float Bit, Bronze, 1" (CC941)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- KESON Marking Chalk, Standard, Black, 3 lb. (103BLACK)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (11804)
- Yg-1 Tool Co Taps