Shop All Pipe Taps
Yg-1 Tool Co
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # Q1200
Zoro # G9247113
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material Vanadium High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Q1200
- Zoro # G9247113
- Country of Origin Korea, Republic of
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Tap Size | 1/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.437" |
Size | 1/8 X 27 LG SHK |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 1/8 in |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Chamfer Length | 2P-3P |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Leverage Wrench - 1-1/8" (J2618PW)
- KO-KEN Bit Socket TORX T10 50mm Z-series 3/8 Sq. Drive (3025Z.50-T10)
- DRILL AMERICA 29 Piece Quick Change Hex Shank Drill Bit Set, 1/16" - 1/2", Plastic Case (KFDHEX29-PC)
- DEWALT 4" 10TPI 2X Recip Blade 5pk (DWA4174)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- OSG Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (1315408)
- Yg-1 Tool Co Taps