Shop All Pipe Taps
Yg-1 Tool Co
Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT
Mfr # S1400
Zoro # G9247183
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S1400
- Zoro # G9247183
- Country of Origin Korea, Republic of
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/4" |
Thread Length | 1-1/16" |
Overall Length | 2-7/16" |
Shank Dia. | 0.562" |
Tap Dimension Type | Pipe |
Size | 44200 |
Thread Size | 1/4"-18 |
Shank Length | 1 1/8 in |
75% Thread Drill Size | 0.4375 in |
Tap Length Standard | ANSI |
Useable Length (in) | 1.06 |
Length/ Diameter | 2.0 x D |
Drill Size (mm) | 11.11 |
Shk. Dia. (metric) | 14.29 |
Diameter (inch) | 0.25 |
Sqr. Size (inch) | 0.421 |
Diameter (metric) | 6.35 |
Chamfer Length | 2P-3P |
Sqr. Size (metric) | 10.69 |
Drill Size (inch) | 0.4375 |
Size & Pitch | 43104 |
Useable Length (mm) | 26.92 |
Shk. Dia. (inch) | 0.5625 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- MILWAUKEE TOOL M18 FUEL 21-Degree Framing Nailer (Tool Only) (2744-20)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- Yg-1 Tool Co Taps