Shop All Pipe Taps
Yg-1 Tool Co
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # Q1400
Zoro # G9247122
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Q1400
- Zoro # G9247122
- Country of Origin Korea, Republic of
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Thread Length | 1-1/16" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.562" |
Tap Size | 1/4" |
Overall Length | 2-7/16" |
Pitch Diameter Limit | Not Rated |
Size | 1/4 X 18 |
Thread Size | 1/4"-18 |
75% Thread Drill Size | 0.4375 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 1/8 in |
Useable Length (in) | 1.06 |
Shk. Dia. (metric) | 14.29 |
Diameter (inch) | 0.25 |
Shk. Dia. (inch) | 0.5625 |
Diameter (metric) | 6.35 |
Drill Size (inch) | 0.4375 |
Sqr. Size (metric) | 10.69 |
Useable Length (mm) | 26.92 |
Length/ Diameter | 2.5 x D |
Size & Pitch | 43104 |
Sqr. Size (inch) | 0.421 |
Drill Size (mm) | 11.11 |
Chamfer Length | 2P-3P |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51012)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (18003)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- SOWA HIGH PERFORMANCE TAPS 3/8-18 H.S.S. 4-Flute NPT Interrupted Thread Taps (123704)
- Yg-1 Tool Co Pipe Taps