Shop All Pipe Taps
Yg-1 Tool Co
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT
Mfr # Q1560
Zoro # G9247131
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- List Number Q1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Q1560
- Zoro # G9247131
- Country of Origin Korea, Republic of
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Shank Dia. | 0.687" |
Tap Dimension Type | Pipe |
Tap Size | 1/2" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/8" |
Overall Length | 3-1/8" |
Size | 1/2 X 14 |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 3/4 in |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 0.7031 in |
Length/ Diameter | 2.5 x D |
Shk. Dia. (inch) | 0.6875 |
Useable Length (in) | 1.38 |
Diameter (metric) | 12.7 |
Drill Size (mm) | 17.86 |
Chamfer Length | 2P-3P |
Diameter (inch) | 0.5 |
Useable Length (mm) | 35.05 |
Sqr. Size (inch) | 0.515 |
Size & Pitch | 41641 |
Drill Size (inch) | 0.7031 |
Sqr. Size (metric) | 13.08 |
Shk. Dia. (metric) | 17.46 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Drive Arbor, Threaded Shaft- 5/8 (07729)
- PARAGON DIAMOND TOOLS 1'' Zig-Zag Turbo Dry Core Bit (CBDZZ1)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- GEDORE Double Open Ended Wrench, 13x14mm, Includes: Not Applicable (6 13X14)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH1)
- Yg-1 Tool Co Taps