Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P08254
Zoro # G6933240
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 1/16 in
- ANSI Code P08254
- Cutting Direction Right Hand
- Coolant Fed Coolant Through
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P08254
- Zoro # G6933240
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 1/16 in |
Taper Shank Size | MT4 |
Seat Size | 2.5 |
Min. Drill Dia. | 1 3/16 in |
Max. Drilling Depth | 5 3/8 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 1 3/8 in |
Flute Length | 6 1/2 in |
Details
Item | Morse Taper Spade Drill Holder |
ANSI Code | P08254 |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Coolant Hole Shape | Round |
Flute Type | Helical |
Toolholder Style | P08 |
Insert Style | SV-Point |
Shank Type - Machining | Taper |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Flanged Shank | No |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 3/16 in, High Speed Steel, ANSI Code P08254, Overall Length 13 1/16 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- DRILL AMERICA m16x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-16X1)
- BETA Long Impact Socket, 21mm (007200321)
- ILC Replacement for Dewalt Dw9099 (DW9099 DEWALT)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- Yg-1 Tool Co Screwdrivers and Nutdrivers