Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P08204
Zoro # G6932662
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 25/32 in
- Shank Dia. Measurement System Inch
- Material - Machining High Speed Steel
- Min. Drill Dia. 31/32 in
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P08204
- Zoro # G6932662
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 12 25/32 in |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 31/32 in |
Max. Drilling Depth | 5 3/8 in |
Taper Shank Size | MT4 |
Max Drill Dia. | 1 3/8 in |
Flute Length | 6 1/2 in |
Seat Size | 2 |
Details
Item | Morse Taper Spade Drill Holder |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Coolant Hole Shape | Round |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Cutting Direction | Right Hand |
ANSI Code | P08204 |
Coolant Fed | Coolant Through |
Toolholder Style | P08 |
Flanged Shank | No |
Flute Type | Helical |
Shank Type - Machining | Taper |
Number of Coolant Holes | 2 |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 31/32 in, High Speed Steel, ANSI Code P08204, Overall Length 12 25/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel - Replaces Delta 905145, 426020940003S & 426020940003 (14338)
- WELLER Crescent 9/16 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS57N)
- KO-KEN Bit 8mm Hex 20.5mm 1/4 Hex Drive (101H-8)
- MILWAUKEE TOOL 1-7/16" x 1" Annular Cutter (49-59-1437)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- APEX TOOL GROUP Hex Power Drive 1/4 (SD-2052-10)
- Yg-1 Tool Co Nut Setters and Bit Holders