Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P08103
Zoro # G6933450
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 5/32 in
- Shank Type - Machining Taper
- Coolant Pressure 210 psi
- Taper Shank Size MT3
- Flute Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P08103
- Zoro # G6933450
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 11 5/32 in |
Taper Shank Size | MT3 |
Flute Length | 5 7/8 in |
Min. Drill Dia. | 45/64 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 15/16 in |
Seat Size | 1 |
Max. Drilling Depth | 4 3/4 in |
Details
Item | Morse Taper Spade Drill Holder |
Shank Type - Machining | Taper |
Coolant Pressure | 210 psi |
ANSI Code | P08103 |
Finish - Machining | Black Oxide |
Coolant Hole Shape | Round |
Toolholder Style | P08 |
Cutting Direction | Right Hand |
Flanged Shank | No |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Flute Type | Helical |
Insert Style | SV-Point |
Coolant Fed | Coolant Through |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 45/64 in, High Speed Steel, ANSI Code P08103, Overall Length 11 5/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- BUCKET BOSS Gatemouth 16 Tool Bag, Camouflage, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (85016)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- BETA Magnetic Bit Holder (008820005)
- Yg-1 Tool Co Nut Setters and Bit Holders