Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03705
Zoro # G6931980
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 21 5/16 in
- Finish - Machining Black Oxide
- Number of Coolant Holes 2
- Coolant Pressure 210 psi
- Max Drill Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P03705
- Zoro # G6931980
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 21 5/16 in |
Max Drill Dia. | 4 1/2 in |
Shank Dia. Measurement System | Inch |
Taper Shank Size | MT5 |
Min. Drill Dia. | 3 17/32 in |
Flute Length | 12 7/8 in |
Seat Size | 7 |
Max. Drilling Depth | 10 3/4 in |
Details
Item | Morse Taper Spade Drill Holder |
Finish - Machining | Black Oxide |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
ANSI Code | P03705 |
Coolant Hole Shape | Round |
Toolholder Style | P03 |
Flanged Shank | No |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 3 17/32 in, High Speed Steel, ANSI Code P03705, Overall Length 21 5/16 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- INTERSTATE PNEUMATICS Crimping Die #1, for H8 (H8-Die1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-M (54112)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Plastic Surfaces (48-21-0001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- VEGA Nutsetter, 1/4" Mag Nutsetter x 2" - Tap (151MN416T)
- Yg-1 Tool Co Screwdrivers and Nutdrivers