Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03254
Zoro # G6932498
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 1/16 in
- Number of Coolant Holes 2
- Flute Type Straight
- Finish - Machining Black Oxide
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P03254
- Zoro # G6932498
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 15 1/16 in |
Max Drill Dia. | 1 3/8 in |
Shank Dia. Measurement System | Inch |
Flute Length | 8 1/2 in |
Taper Shank Size | MT4 |
Min. Drill Dia. | 1 3/16 in |
Seat Size | 2.5 |
Max. Drilling Depth | 7 3/8 in |
Details
Item | Morse Taper Spade Drill Holder |
Number of Coolant Holes | 2 |
Flute Type | Straight |
Finish - Machining | Black Oxide |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Toolholder Style | P03 |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Coolant Pressure | 210 psi |
Flanged Shank | No |
Coolant Hole Shape | Round |
ANSI Code | P03254 |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 3/16 in, High Speed Steel, ANSI Code P03254, Overall Length 15 1/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (8982)
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- CRESCENT #2 x 6" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB6PH2-25)
- GREENLEE Crimping Die Set For Aluminum, For 1XGA6 (KD12AL)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- Yg-1 Tool Co Screwdrivers and Nutdrivers