Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03253
Zoro # G6933758
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 25/32 in
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Number of Coolant Holes 2
- Coolant Pressure 210 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P03253
- Zoro # G6933758
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 25/32 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 1 3/8 in |
Taper Shank Size | MT3 |
Max. Drilling Depth | 7 3/8 in |
Min. Drill Dia. | 1 3/16 in |
Flute Length | 8 1/2 in |
Seat Size | 2.5 |
Details
Item | Morse Taper Spade Drill Holder |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Insert Style | SV-Point |
Spiral Direction | Neutral |
Flute Type | Straight |
ANSI Code | P03253 |
Toolholder Style | P03 |
Coolant Hole Shape | Round |
Flanged Shank | No |
Finish - Machining | Black Oxide |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 3/16 in, High Speed Steel, ANSI Code P03253, Overall Length 13 25/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357009)
- MILWAUKEE TOOL 7/16 in. SAE Ratcheting Combination Wrench (45-96-9214)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- DEWALT 1/4" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2221IR)
- Yg-1 Tool Co Nut Setters and Bit Holders