Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03204
Zoro # G6933487
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 25/32 in
- Finish - Machining Black Oxide
- Flute Type Straight
- Taper Shank Size MT4
- Shank Dia. Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P03204
- Zoro # G6933487
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 14 25/32 in |
Taper Shank Size | MT4 |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 31/32 in |
Max. Drilling Depth | 7 3/8 in |
Max Drill Dia. | 1 3/8 in |
Seat Size | 2 |
Flute Length | 8 1/2 in |
Details
Item | Morse Taper Spade Drill Holder |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Spiral Direction | Neutral |
Number of Coolant Holes | 2 |
Toolholder Style | P03 |
Flanged Shank | No |
Cutting Direction | Right Hand |
ANSI Code | P03204 |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 31/32 in, High Speed Steel, ANSI Code P03204, Overall Length 14 25/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 24In Adjustable Wrench (224)
- AIRLOC Leveling Mount, 4,000 Lb Cap, 2 11/32 In (1.30002.56)
- PRO-GRADE TOOLS Hobby Woodworkers Vise, 6-1/2" (59122)
- LEVITON Plastic Medium Base Socket Adapter (00128-000)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- DEWALT 3 Pc. Pivoting Netsetters (1/4", 5/16", 3/8") -IMPACT READY(R) (DWPVTDRV3)
- Yg-1 Tool Co Nut Setters and Bit Holders