Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03203
Zoro # G6931271
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 25/32 in
- Max. Drilling Depth 7 3/8 in
- Max Drill Dia. 1 3/8 in
- Cutting Direction Right Hand
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P03203
- Zoro # G6931271
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 25/32 in |
Max. Drilling Depth | 7 3/8 in |
Max Drill Dia. | 1 3/8 in |
Flute Length | 8 1/2 in |
Min. Drill Dia. | 31/32 in |
Taper Shank Size | MT3 |
Seat Size | 2 |
Shank Dia. Measurement System | Inch |
Details
Item | Morse Taper Spade Drill Holder |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Toolholder Style | P03 |
Number of Coolant Holes | 2 |
Coolant Hole Shape | Round |
Flanged Shank | No |
Shank Type - Machining | Taper |
Coolant Pressure | 210 psi |
Spiral Direction | Neutral |
Insert Style | SV-Point |
ANSI Code | P03203 |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 31/32 in, High Speed Steel, ANSI Code P03203, Overall Length 13 25/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 100' Banner® Engineer's Yellow Clad Tape Measure (HW226D)
- PALMGREN Bench Engine Lathe, 9"x20" (9684504)
- URREA 3/4" drive 6-point short impact socket 2-3/16" (7535)
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4" (49-66-4532)
- Yg-1 Tool Co Screwdrivers and Nutdrivers