Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03154
Zoro # G6931000
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 5/32 in
- Shank Dia. Measurement System Inch
- Toolholder Style P03
- Max. Drilling Depth 6 3/4 in
- Taper Shank Size MT4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P03154
- Zoro # G6931000
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 14 5/32 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 6 3/4 in |
Taper Shank Size | MT4 |
Flute Length | 7 7/8 in |
Min. Drill Dia. | 55/64 in |
Max Drill Dia. | 15/16 in |
Seat Size | 1.5 |
Details
Item | Morse Taper Spade Drill Holder |
Toolholder Style | P03 |
Flute Type | Straight |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
ANSI Code | P03154 |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Flanged Shank | No |
Cutting Direction | Right Hand |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 55/64 in, High Speed Steel, ANSI Code P03154, Overall Length 14 5/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- HANSEN Hex/Torx Socket Bit Tray (50000)
- PROTO 9 7/16 in Plain Grip Locking Plier (J282XL)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- Yg-1 Tool Co Screwdrivers and Nutdrivers