Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03153
Zoro # G6932041
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 5/32 in
- Spiral Direction Neutral
- Min. Drill Dia. 55/64 in
- Finish - Machining Black Oxide
- Insert Style SV-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P03153
- Zoro # G6932041
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 5/32 in |
Min. Drill Dia. | 55/64 in |
Max Drill Dia. | 15/16 in |
Flute Length | 7 7/8 in |
Shank Dia. Measurement System | Inch |
Taper Shank Size | MT3 |
Max. Drilling Depth | 6 3/4 in |
Seat Size | 1.5 |
Details
Item | Morse Taper Spade Drill Holder |
Spiral Direction | Neutral |
Finish - Machining | Black Oxide |
Insert Style | SV-Point |
Flanged Shank | No |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
ANSI Code | P03153 |
Toolholder Style | P03 |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Cutting Direction | Right Hand |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 2 |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 55/64 in, High Speed Steel, ANSI Code P03153, Overall Length 13 5/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB14X1.5)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40148)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- Yg-1 Tool Co Screwdrivers and Nutdrivers