Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03104
Zoro # G6931630
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 5/32 in
- ANSI Code P03104
- Material - Machining High Speed Steel
- Coolant Hole Shape Round
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P03104
- Zoro # G6931630
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 14 5/32 in |
Max. Drilling Depth | 6 3/4 in |
Flute Length | 7 7/8 in |
Shank Dia. Measurement System | Inch |
Seat Size | 1 |
Min. Drill Dia. | 45/64 in |
Max Drill Dia. | 15/16 in |
Taper Shank Size | MT4 |
Details
Item | Morse Taper Spade Drill Holder |
ANSI Code | P03104 |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Flanged Shank | No |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Flute Type | Straight |
Finish - Machining | Black Oxide |
Shank Type - Machining | Taper |
Insert Style | SV-Point |
Toolholder Style | P03 |
Spiral Direction | Neutral |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 45/64 in, High Speed Steel, ANSI Code P03104, Overall Length 14 5/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 4 1/4 in L (41428)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- WESTWARD Transfer Punch, 41/64 In Tip, 4-7/8 In L (22N823)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- EAZYPOWER Nutsetter, 5.5mm Hex, 12" L, Steel, PK7 (32829)
- Yg-1 Tool Co Nut Setters and Bit Holders