Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03103
Zoro # G6931061
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 5/32 in
- Coolant Pressure 210 psi
- Flute Type Straight
- Shank Dia. Measurement System Inch
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P03103
- Zoro # G6931061
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 5/32 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 15/16 in |
Taper Shank Size | MT3 |
Min. Drill Dia. | 45/64 in |
Flute Length | 7 7/8 in |
Max. Drilling Depth | 6 3/4 in |
Seat Size | 1 |
Details
Item | Morse Taper Spade Drill Holder |
Coolant Pressure | 210 psi |
Flute Type | Straight |
Number of Coolant Holes | 2 |
Cutting Direction | Right Hand |
Flanged Shank | No |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Toolholder Style | P03 |
Coolant Hole Shape | Round |
Insert Style | SV-Point |
Shank Type - Machining | Taper |
ANSI Code | P03103 |
Spiral Direction | Neutral |
Finish - Machining | Black Oxide |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 45/64 in, High Speed Steel, ANSI Code P03103, Overall Length 13 5/32 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- WILLIAMS Williams Service Wrench, Metric, 10 pcs., Set (MWS-3510)
- BIG HORN 2-1/2 Inch 45 Degree Elbow (11251)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- WESTWARD Nut Driver, 1/2" Hex, 2-9/16" L, Steel (38RV61)
- Yg-1 Tool Co Nut Setters and Bit Holders