Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03052
Zoro # G6930790
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 19/32 in
- Cutting Direction Right Hand
- Seat Size 0.5
- Max Drill Dia. 11/16 in
- Coolant Pressure 210 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P03052
- Zoro # G6930790
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 19/32 in |
Seat Size | 0.5 |
Max Drill Dia. | 11/16 in |
Taper Shank Size | MT2 |
Flute Length | 3 5/16 in |
Min. Drill Dia. | 39/64 in |
Max. Drilling Depth | 2 1/2 in |
Shank Dia. Measurement System | Inch |
Details
Item | Morse Taper Spade Drill Holder |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Insert Style | SV-Point |
ANSI Code | P03052 |
Shank Type - Machining | Taper |
Coolant Hole Shape | Round |
Toolholder Style | P03 |
Spiral Direction | Neutral |
Coolant Fed | Coolant Through |
Flanged Shank | No |
Number of Coolant Holes | 2 |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 39/64 in, High Speed Steel, ANSI Code P03052, Overall Length 7 19/32 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-700-B10 (35-700-B10)
- AVK Thread Conversion Kit, M4 x 0.7, 2 pcs. (AAT202-470)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- YG-1 TOOL CO Straight Spade Drill Holder (P14253)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 1-3/4" - (145MN416-TH)
- Yg-1 Tool Co Screwdrivers and Nutdrivers