Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01Z02
Zoro # G6931387
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 5/16 in
- Taper Shank Size MT2
- Insert Style SV-Point
- Number of Coolant Holes 2
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01Z02
- Zoro # G6931387
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 5/16 in |
Taper Shank Size | MT2 |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 7/16 in |
Flute Length | 2 1/32 in |
Max. Drilling Depth | 1 1/4 in |
Seat Size | Z |
Max Drill Dia. | 1/2 in |
Details
Item | Morse Taper Spade Drill Holder |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
ANSI Code | P01Z02 |
Toolholder Style | P01 |
Spiral Direction | Neutral |
Finish - Machining | Black Oxide |
Coolant Pressure | 210 psi |
Cutting Direction | Right Hand |
Coolant Hole Shape | Round |
Flanged Shank | No |
Flute Type | Straight |
Shank Type - Machining | Taper |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 7/16 in, High Speed Steel, ANSI Code P01Z02, Overall Length 6 5/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- MASTER APPLIANCE $Crimp Tool Ratcheting Full Cycle (MA35084)
- POSI LOCK Puller Set, Locking, 4 pcs., 20 tons Cap. (PM4)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- HHIP 14 Piece 3/4" Shank Right Hand External & Internal Grooving Tool Kit (2208-0006)
- Yg-1 Tool Co Screwdrivers and Nutdrivers