Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01Y02
Zoro # G6930860
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 5/16 in
- Insert Style SV-Point
- Flanged Shank No
- Toolholder Style P01
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01Y02
- Zoro # G6930860
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 5/16 in |
Seat Size | Y |
Max. Drilling Depth | 1 1/4 in |
Min. Drill Dia. | 3/8 in |
Max Drill Dia. | 27/64 in |
Taper Shank Size | MT2 |
Shank Dia. Measurement System | Inch |
Flute Length | 2 1/32 in |
Details
Item | Morse Taper Spade Drill Holder |
Insert Style | SV-Point |
Flanged Shank | No |
Toolholder Style | P01 |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Shank Type - Machining | Taper |
ANSI Code | P01Y02 |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 3/8 in, High Speed Steel, ANSI Code P01Y02, Overall Length 6 5/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (384529)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 14 pcs. (KTI-41304)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Straight Spade Drill Holder (P14253)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- Yg-1 Tool Co Screwdrivers and Nutdrivers