Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01705
Zoro # G6932008
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 5/16 in
- Shank Type - Machining Taper
- Coolant Pressure 210 psi
- Toolholder Style P01
- Seat Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01705
- Zoro # G6932008
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 17 5/16 in |
Seat Size | 7 |
Max. Drilling Depth | 6 3/4 in |
Min. Drill Dia. | 3 17/32 in |
Flute Length | 8 7/8 in |
Max Drill Dia. | 4 1/2 in |
Taper Shank Size | MT5 |
Shank Dia. Measurement System | Inch |
Details
Item | Morse Taper Spade Drill Holder |
Shank Type - Machining | Taper |
Coolant Pressure | 210 psi |
Toolholder Style | P01 |
Spiral Direction | Neutral |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Flanged Shank | No |
Insert Style | SV-Point |
ANSI Code | P01705 |
Number of Coolant Holes | 2 |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 3 17/32 in, High Speed Steel, ANSI Code P01705, Overall Length 17 5/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- EVOLUTION Circular Saw Blade 1" To 5/8" Arbor Reduction Ring (CSBUSH15/8)
- MARTIN SPROCKET & GEAR Wr, Bx, Db, Bk, 1-7/16X1-1/2, BLK8040B (BLK8040B)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- KO-KEN Nut Setter 10mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-10)
- Yg-1 Tool Co Nut Setters and Bit Holders