Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01505
Zoro # G6931402
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 15/16 in
- Coolant Pressure 210 psi
- Flute Type Straight
- Flanged Shank No
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01505
- Zoro # G6931402
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 16 15/16 in |
Flute Length | 8 1/2 in |
Min. Drill Dia. | 2 1/2 in |
Max. Drilling Depth | 6 3/4 in |
Shank Dia. Measurement System | Inch |
Taper Shank Size | MT5 |
Seat Size | 5 |
Max Drill Dia. | 3 1/2 in |
Details
Item | Morse Taper Spade Drill Holder |
Coolant Pressure | 210 psi |
Flute Type | Straight |
Flanged Shank | No |
Shank Type - Machining | Taper |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Toolholder Style | P01 |
Spiral Direction | Neutral |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
ANSI Code | P01505 |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Insert Style | SV-Point |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 2 1/2 in, High Speed Steel, ANSI Code P01505, Overall Length 16 15/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 33/64 (50075)
- MITUTOYO Foot Switch (937179T)
- MAKITA 18V LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ05T)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- CENTURY DRILL & TOOL Nutsetter 1/4 in., Hex, 1-1/2 in. (68816)
- Yg-1 Tool Co Nut Setters and Bit Holders