Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01405
Zoro # G6930976
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 5/16 in
- Coolant Pressure 210 psi
- Spiral Direction Neutral
- Shank Dia. Measurement System Inch
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01405
- Zoro # G6930976
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 14 5/16 in |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 1 29/32 in |
Max Drill Dia. | 2 9/16 in |
Flute Length | 6 1/2 in |
Max. Drilling Depth | 5 1/8 in |
Seat Size | 4 |
Taper Shank Size | MT5 |
Details
Item | Morse Taper Spade Drill Holder |
Coolant Pressure | 210 psi |
Spiral Direction | Neutral |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Shank Type - Machining | Taper |
Finish - Machining | Black Oxide |
Toolholder Style | P01 |
Coolant Hole Shape | Round |
Insert Style | SV-Point |
Coolant Fed | Coolant Through |
ANSI Code | P01405 |
Flute Type | Straight |
Flanged Shank | No |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 29/32 in, High Speed Steel, ANSI Code P01405, Overall Length 14 5/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN851-700-T2 Latch Toggle Clamp (851-700-T2)
- J.W. WINCO GN451-40-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-40-M8-EE-55)
- IRWIN ProPliers Adjustable Wrench, 8" (2078608)
- TITAN Damaged Screw Extractor Set, 3 pcs. (11215)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK (MBH)
- Yg-1 Tool Co Nut Setters and Bit Holders