Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01305
Zoro # G6931649
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 13/16 in
- Material - Machining High Speed Steel
- Taper Shank Size MT5
- Max. Drilling Depth 4 3/4 in
- Spiral Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01305
- Zoro # G6931649
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 13/16 in |
Taper Shank Size | MT5 |
Max. Drilling Depth | 4 3/4 in |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 1 13/32 in |
Flute Length | 6 in |
Max Drill Dia. | 1 7/8 in |
Seat Size | 3 |
Details
Item | Morse Taper Spade Drill Holder |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Flanged Shank | No |
Coolant Hole Shape | Round |
Insert Style | SV-Point |
Toolholder Style | P01 |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Cutting Direction | Right Hand |
Number of Coolant Holes | 2 |
ANSI Code | P01305 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 13/32 in, High Speed Steel, ANSI Code P01305, Overall Length 13 13/16 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD7/8)
- GREENLEE Bladder, Rubber (34269)
- DRILL AMERICA 9/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/32)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- Yg-1 Tool Co Nut Setters and Bit Holders